Ge - P9CET4RL1 - 2 Position 40mm General Electric Illuminated Push Button Operator, Red

CAD$49.12

Product code: GECP9CET4RL1

Manufacturer: Ge

Part Number: P9CET4RL1

 Available from Manufacturer

Details

Description: Illuminated Push Button Operator, 22mm, Push Maintained - Twist to Release, Type of Operator 40mm Mushroom Head, Head Material Plastic, Basic Material Metal, Bezel Plastic, Color Red, Lamp Module Voltage Module Not Included, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, IP Rating 66, Legend No Legend, Standards cUL

UPC 01701890561
Color Red
UNSPSC 39122221
Material Head Material: Plastic Basic Material: Metal
Specification  Detailed Specifications