Ge - P9CET4RL2 - 3 Position 10Amp 600VAC 40mm General Electric Illuminated Push Button Operator, Red

CAD$64.80

Product code: gecP9CET4RL2

Manufacturer: Ge

Part Number: P9CET4RL2

 Available from Manufacturer

Details

Illuminated Push Button Operator, 22mm, Maintained Push / Momentary Pull, Type of Operator 40mm Mushroom Head, Head Material Plastic, Basic Material Metal, Bezel Polished Chrome, Color Red, Lamp Module Voltage Module Not Included, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA Features Action : Maintained Push / Momentary Pull Type of Operator : 40mm Mushroom Head

UPC 01701890571
Color Red
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications