Ge - P9CET4RN1 - 2 Position Round 40mm General Electric Non-Illuminated Push Button Operator, Red

CAD$44.94

Product code: GECP9CET4RN1

Manufacturer: Ge

Part Number: P9CET4RN1

 Available from Manufacturer

Details

Push Button Operator, 22mm, Maintained Push / Maintained Pull, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA Features Standards : UL, CSA Action : Maintained Push / Maintained Pull Size : 22mm NEMA Rating : 1, 3, 3R, 3S, 4, 4X, 12, 13

UPC 01701890061
Color Red
UNSPSC 39122221
Specification  Detailed Specifications