Ge - P9CLVD - General Electric P9 Series Non-Illuminated Pushbuttons, Green

CAD$12.55

Product code: GECP9CLVD

Manufacturer: Ge

Part Number: P9CLVD

 Available from Manufacturer

Details

Description: Pilot light operator, round; Size 22.5 mm; Lens style/size diffuser 28 mm dia; Lens color green; Polyamide/acetal body; Polycarbonate lens; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce; P9 model

UPC 01701890792
Color Green
UNSPSC 39121534
Specification  Detailed Specifications