Ge - P9CLVR - General Electric Refracted Red Operator Only Lens Indicator Light, Green

CAD$12.55

Product code: GECP9CLVR

Manufacturer: Ge

Part Number: P9CLVR

 Available from Manufacturer

Details

Description: Pilot light operator, round; Size 22.5 mm; Lens style/size refractor 28 mm dia; Lens color green; Polyamide/acetal body; Polycarbonate lens; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce; P9 model

UPC 78316657624
Color Green
UNSPSC 39121534
Specification  Detailed Specifications