Ge - P9CPLASD - 10Amp 600VAC GE Round Diffused Operator Extend Illuminate, Orange

CAD$21.94

Product code: GECP9CPLASD

Manufacturer: Ge

Part Number: P9CPLASD

 Available from Manufacturer

Details

Description Illuminated Push Button Operator,22mm,momentary,type Of Operator Extended Button,head Material Plastic,bezel Polished Chrome,color Orange,nema Rating 1, 3, 3r, 3s, 4, 4x, 12, 13,ip Rating 66,standards Ul, Csa,terminal Connection Screw Clamp

UPC 01701890505
Color Orange
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications