Ge - P9CPLBSD - 10Amp 600VAC GE Round Diffused Operator Extend Illuminate, White

CAD$21.94

Product code: GECP9CPLBSD

Manufacturer: Ge

Part Number: P9CPLBSD

 Available from Manufacturer

Details

Product Description Pushbutton Operator, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - White; Bezel/Housing - Chrome; Contact Mode - Momentary; Power Source - Not Included; Manufacturer Series - C-2000

UPC 01701890501
Color White
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications