Ge - P9CPLGSD - 10Amp 600VAC GE Round Diffused Operator Extend Illuminate, Yellow

CAD$21.94

Product code: GECP9CPLGSD

Manufacturer: Ge

Part Number: P9CPLGSD

 Available from Manufacturer

Details

PRODUCT DETAILS Illuminated Push Button Operator, Size: 22mm, Action: Momentary, Type of Operator: Extended Button, Head Material: Plastic, Bezel: Polished Chrome, Color: Yellow, NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating: 66, Standards: UL, CSA, Terminal Connection: Screw Clamp

UPC 78316657565
Color Yellow
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications