Ge - P9CPLISD - 10Amp 600VAC GE Round Diffused Operator Extend Illuminate, Clear

CAD$21.94

Product code: GECP9CPLISD

Manufacturer: Ge

Part Number: P9CPLISD

 Available from Manufacturer

Details

Description: Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Clear lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

UPC 78316657569
Color Clear
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications