Ge - P9CPLLSD - 10Amp 600VAC GE Operator Extend Illuminate, Blue

CAD$21.94

Product code: GECP9CPLLSD

Manufacturer: Ge

Part Number: P9CPLLSD

 Available from Manufacturer

Details

Description Illuminated Push Button Operator,22mm,momentary,type Of Operator Extended Button,head Material Plastic,bezel Polished Chrome,color Blue,nema Rating 1, 3, 3r, 3s, 4, 4x, 12, 13,ip Rating 66,standards Ul, Csa,terminal Connection Screw Clamp Technical Specification Item Illuminated Push Button Operator Size 22mm Action Momentary Type of Operator Extended Button Head Material Plastic Basic Material Metal Bezel Polished Chrome Color Blue Lamp Module Voltage Module Not Included Lamp Module Type Module Not Included Lamp Type Module Not Included Lamp Voltage Dependent on Module Used NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13 IP Rating 66 Legend No Legend Standards UL, CSA Terminal Connection Screw Clamp

UPC 78316657567
Color Blue
UNSPSC 39121533
Amperage 10
Specification  Detailed Specifications