Ge - P9CPLRGD - 10Amp 600VAC GE Round Diffused Operator Pushbutton Flush Extend Illuminate, Red

CAD$24.04

Product code: GECP9CPLRGD

Manufacturer: Ge

Part Number: P9CPLRGD

 Available from Manufacturer

Details

Description: Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Flush standard pushbutton type. Round polished chrome operator style. Diffused lens type.

UPC 78316657555
Color Red
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications