Ge - P9CPLRSD - 10Amp 600VAC GE Operator Extend Illuminate, Red

CAD$21.94

Product code: GECP9CPLRSD

Manufacturer: Ge

Part Number: P9CPLRSD

 Available from Manufacturer

Details

Overview Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Basic Material Metal, Bezel Polished Chrome, Color Red, Lamp Module Voltage Module Not Included, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, Terminal Connection Screw Clamp FEATURES: Action: Momentary Color: Red Item: Illuminated Push Button Operator Size: 22mm Lamp Type: Module Not Included Legend: No Legend NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13 Terminal Connection: Screw Clamp Type of Operator: Extended Button Bezel: Polished Chrome Standards: UL, CSA Head Material: Plastic Lamp Voltage: Dependent on Module Used IP Rating: 66 Basic Material: Metal Lamp Module Type: Module Not Included Lamp Module Voltage: Module Not Included

UPC 78316657563
Color Red
UNSPSC 39121533
Amperage 10
Specification  Detailed Specifications