Ge - P9CPLVSD - 10Amp 600VAC GE Round Diffused Operator Extend Illuminate, Green

CAD$21.94

Product code: GECP9CPLVSD

Manufacturer: Ge

Part Number: P9CPLVSD

  In Stock in Gescan

Details

Description: GE Illuminated Push Button Operator (22 mm , Green). Model: P9CPLVSD. More details: Illum Push Button Operator, Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Basic Material Metal, Bezel Polished Chrome, Color Green, Lamp Module Voltage Module Not Included, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, Terminal Connection Screw Clamp

UPC 01701890502
Color Green
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications