Ge - P9CPNGS - 10Amp 600V 22.5mm GE Controls Operator Flush Extend Non-Illuminated, Yellow

CAD$17.77

Product code: GECP9CPNGS

Manufacturer: Ge

Part Number: P9CPNGS

  In Stock in Gescan

Details

Directory: CIS Commerce Sector: Construction Materials Industry: Electrical Commodity Code: 42220 Commodity Description: Push Button Components Noun: Operator UPC: 78316657486 Item Number: 57486 Catalog Number: P9CPNGS MSDS Form Number: * UNSPSC: 39121533 Image Location: Operator Image Type: EXTENDED, ROUND Size: 22.5 MM Body Material: POLYAMIDE/ACETAL Bezel Material: POLISHED CHROME Color: YELLOW Enclosure: NEMA 1/3/3R/3S/4/4X/12/13, IP66

UPC 78316657486
Color Yellow
UNSPSC 39121533
Specification  Detailed Specifications