Ge - P9CPNLS - 10Amp 600V 22.5mm GE Controls Operator Flush Extend Non-Illuminated, Blue

CAD$17.77

Product code: gecP9CPNLS

Manufacturer: Ge

Part Number: P9CPNLS

 Available from Manufacturer

Details

Description: GE P9CPNLS Non-Illum Push Button Operator 22mm Blue Push Button Operator 22mm Momentary Type of Operator No Guard Basic Material Metal Head Material Polyamide/Acetal Bezel Polished Chrome Color Blue Number of Operators 1 NEMA Rating 1 3 3R 3S 4 4X 12 13 IP Rating 66 Standards UL CSA

UPC 78316657488
Color Blue
UNSPSC 39122221
Specification  Detailed Specifications