Ge - P9CPNNG - 10Amp 600V 22.5mm GE Controls Operator Flush Non-Illuminated, Black

CAD$17.77

Product code: GECP9CPNNG

Manufacturer: Ge

Part Number: P9CPNNG

  In Stock in Gescan

Details

Product Description Operating Caps and Lens: Type - Non-Illuminated Pushbutton Cap; Size - 22.5 mm; Cap Style/Shape - Round, Flush; Material - Chrome; Color - Black; Additional Information - Polish

UPC 01701890000
Color Black
UNSPSC 39122221
Specification  Detailed Specifications