Ge - P9CPNNS - 10Amp 600V 22.5mm GE Controls Operator Flush Extend Non-Illuminated, Black

CAD$17.77

Product code: GECP9CPNNS

Manufacturer: Ge

Part Number: P9CPNNS

 Available from Manufacturer

Details

Product Description Item: Push Button Operator Size: 22mm Action: Momentary Type of Operator: No Guard Basic Material: Metal Head Material: Polyamide/Acetal Bezel: Polished Chrome Color: Black Number of Operators: 1 NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13 IP Rating: 66 Standards: UL, CSA

UPC 78316657483
Color Black
UNSPSC 39122221
Specification  Detailed Specifications