Ge - P9CPNRE - 10Amp 600V 22.5mm GE Controls Operator Flush Non-Illuminated, Red

CAD$17.77

Product code: GECP9CPNRE

Manufacturer: Ge

Part Number: P9CPNRE

 Available from Manufacturer

Details

Descritpion: GE MetalPush Button Operator Type of Operator: Extended Guard Button (Size: 22 mm , Action: Momentary). Model: P9CPNRE. More details: Push Button Operator, 22mm, Momentary, Type of Operator Extended Guard Button, Basic Material Metal, Head Material Polyamide/Acetal, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

UPC 78316657493
Color Red
UNSPSC 39121533
Specification  Detailed Specifications