Ge - P9CPNRG - 22.5mm GE Controls Operator Flush Non-Illuminated, Red

CAD$17.77

Product code: gecP9CPNRG

Manufacturer: Ge

Part Number: P9CPNRG

  In Stock in Gescan

Details

Description: Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

UPC 01701890001
Color Red
UNSPSC 39122221
Specification  Detailed Specifications