Ge - P9CPNRS - 10Amp 600V 22.5mm GE Controls Operator Flush Extend Non-Illuminated, Red

CAD$17.77

Product code: gecP9CPNRS

Manufacturer: Ge

Part Number: P9CPNRS

 Available from Manufacturer

Details

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA Features Action : Momentary Color : Red Item : Push Button Operator Material of Construction : Polished Chrome Number of Operators : 1

UPC 01701890011
Color Red
UNSPSC 39122221
Material Polished Chrome
Specification  Detailed Specifications