Ge - P9CPNVG - 10Amp 600V 22.5mm GE Controls Operator Flush Non-Illuminated, Green

CAD$17.77

Product code: GECP9CPNVG

Manufacturer: Ge

Part Number: P9CPNVG

  In Stock in Gescan

Details

Description: GENERAL ELECTRIC P9CPNVG Non-Illum Push Button Operator, Green. More details: Push Button Operator, 22mm, Momentary, Type of Operator Full Guard, Basic Material Metal, Head Material Polyamide/Acetal, Bezel Polished Chrome, Color Green, Number of Operators 1, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA

UPC 01701890002
Color Green
UNSPSC 39122221
Specification  Detailed Specifications