Ge - P9CPNVS - 10Amp 600V 22.5mm GE Controls Operator Flush Extend Non-Illuminated, Green

CAD$17.77

Product code: gecP9CPNVS

Manufacturer: Ge

Part Number: P9CPNVS

 Available from Manufacturer

Details

Description: GE P9CPNVS Non-Illum Push Button Operator Green Push Button Operator 22mm Momentary Type of Operator No Guard Basic Material Metal Head Material Polyamide/Acetal Bezel Polished Chrome Color Green Number of Operators 1 NEMA Rating 1 3 3R 3S 4 4X 12 13 IP Rating 66 Standards UL CSA

UPC 78316657485
Color Green
UNSPSC 39122221
Specification  Detailed Specifications