Ge - P9CSCD0A95 - 3 Position Key 95 Rem Left General Electric Selector Switch

CAD$90.92

Product code: GECP9CSCD0A95

Manufacturer: Ge

Part Number: P9CSCD0A95

 Available from Manufacturer

Details

Description: Selector switch, standard key, key remove left; Size 22.5 mm; Operation type maintained; 2 position(s); Throw left-right 90 deg; Cam code d; Polyamide/acetal body; Polished chrome bezel; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701890400
UNSPSC 39122221
Specification  Detailed Specifications