Ge - P9CSCI5C95 - 2 Position Center Key Rem Center General Electric Selector Switch

CAD$118.10

Product code: gecP9CSCI5C95

Manufacturer: Ge

Part Number: P9CSCI5C95

 Available from Manufacturer

Details

Description: Selector switch, standard key, key remove center; Size 22.5 mm; Operation type maintained/momentary; 2 position(s); Throw center-right 45 deg; Cam code i; Polyamide/acetal body; Polished chrome bezel; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701890410
UNSPSC 39122221
Specification  Detailed Specifications