Ge - P9CSCZ0C95 - 3 Position Center General Electric Selector Switch

CAD$90.92

Product code: gecP9CSCZ0C95

Manufacturer: Ge

Part Number: P9CSCZ0C95

 Available from Manufacturer

Details

Description: Selector switch, standard key, key remove center; Size 22.5 mm; Operation type maintained; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Polished chrome bezel; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701890434
UNSPSC 39122221
Specification  Detailed Specifications