Ge - P9CSCZ3C95 - 3 Position Center General Electric Selector Switch

CAD$118.10

Product code: gecP9CSCZ3C95

Manufacturer: Ge

Part Number: P9CSCZ3C95

 Available from Manufacturer

Details

Description: Selector switch, standard key, key remove center; Size 22.5 mm; Operation type momentary/maintained/momentary; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Polished chrome bezel; Nema 1/3/3r/3s/4/4x/12/13, ip66

UPC 01701890467
UNSPSC 39122221
Specification  Detailed Specifications