Ge - P9CSMD0N - 2 Position Maintenance Non-Illuminated Selector Switch Knob, Black

CAD$30.31

Product code: GECP9CSMD0N

Manufacturer: Ge

Part Number: P9CSMD0N

  In Stock in Gescan

Details

Features NEMA Rating : 1, 3, 3R, 3S, 4, 4X, 12, 13 Cam : D Switch Operation @ Position A : OX Position : 2 Size : 22mm Standards : UL Listed, CSA Certified Switch Operation @ Position B : XO Item : Non-Illuminated Selector Switch Operator Type of Operator : Knob Action : Maintained / Maintained IP Rating : 66 Switch Operation @ Position C : No Third Position Key Number : No Key Key Removal : No Key Switch Operation @ Position D : No Fourth Position Bezel Color : Chrome Bezel Material : Metal Operator Color : Black Basic Bezel Material : Metal

UPC 01701890110
UNSPSC 39122221
Material Metal
Specification  Detailed Specifications