Ge - P9CSMD0NN12N0 - 10Amp 600V 1NO/1NC, 22.5mm GE Controls Non-Illuminated Mounting Selector Switch, Black

CAD$72.11

Product code: GECP9CSMD0NN12N0

Manufacturer: Ge

Part Number: P9CSMD0NN12N0

 Available from Manufacturer

Details

GE Controls 2-Position Knob operated selector switch features polyamide/acetal construction for strength and durability. Non-illuminated switch has plastic bezel offers durability and has polished chrome finish operator head. Watertight switch comes with black color knob for the switching operation. It has 1 NO - 1 NC contact configuration for better connectivity and is rated at 600 VAC/10 Amps. It is suitable to use in NEMA rated 1, 3, 3R, 4, 4X, 12, 13 application. It is ideal for electrical distribution and control applications. Switch meets UL/CSA standards.

UPC 78316655194
UNSPSC 39121513
Specification  Detailed Specifications