Ge - P9CSMZ0N - 3 Position General Electric Selector Switch, Black

CAD$30.31

Product code: GECP9CSMZ0N

Manufacturer: Ge

Part Number: P9CSMZ0N

  In Stock in Gescan

Details

Description: Selector switch, knob, round; Size 22.5 mm; Operation type maintained; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Polished chrome bezel; Black knob; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701890200
UNSPSC 39122221
Specification  Detailed Specifications