Ge - P9CSMZ0NN12N0 - 22mm 1NO/1NC 3-Pos GE Controls Selector Switch, Knob

CAD$72.11

Product code: GECP9CSMZ0NN12N0

Manufacturer: Ge

Part Number: P9CSMZ0NN12N0

 Available from Manufacturer

Details

Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polished Chrome, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 4X, IP Rating 66, Cam Z, Switch Operation @ Position A OO, Switch Operation @ Position B OX, Switch Operation @ Position C XX

UPC 78316656674
UNSPSC 39122217
Specification  Detailed Specifications