Ge - P9CSMZ5N - 3 Position Spring Return Center General Electric Selector Switch, Black

CAD$34.49

Product code: GECP9CSMZ5N

Manufacturer: Ge

Part Number: P9CSMZ5N

 Available from Manufacturer

Details

Description: Selector switch, knob, round; Size 22.5 mm; Operation type maintained/maintained/momentary; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Polished chrome bezel; Black knob; Nema 1/3/3r/3s/4/4x/12/13, ip66

UPC 01701890280
UNSPSC 39122221
Specification  Detailed Specifications