Ge - P9CSVX0N - 4 Position General Electric Selector Switch, Black

CAD$30.31

Product code: GECP9CSVX0N

Manufacturer: Ge

Part Number: P9CSVX0N

 Available from Manufacturer

Details

Description: Selector switch, lever, round; Size 22.5 mm; Operation type maintained; 4 position(s); Throw left-right 45 deg; Cam code x; Polyamide/acetal body; Polished chrome bezel; Black lever; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701890392
Color Black
UNSPSC 39122221
Specification  Detailed Specifications