Ge - P9CSVZ0N - 3-Position P9 Series C-2000 Chrome Selector Switch

CAD$30.31

Product code: GECP9CSVZ0N

Manufacturer: Ge

Part Number: P9CSVZ0N

  In Stock in Gescan

Details

PRODUCT FEATURES:

- 3-Position

- Fixed Long Handle

- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications

- Can be used in numerous types of industrial applications

- Complies with UL 508 Section 39A requirements

- Manufactured in an ISO 9000 facility

- Oiltight and watertight

- CSA certified

- UL listed

UPC 01701890379
Color Black
UNSPSC 39122221
Specification  Detailed Specifications