Ge - P9DPLVRG00 - 10Amp 120V 22mm GE Controls Operator Push Button Illuminated, White/Green/Red

CAD$44.94

Product code: GECP9DPLVRG00

Manufacturer: Ge

Part Number: P9DPLVRG00

  In Stock in Gescan

Details

Product Description Item: Multi-Head Push Button Illuminated / Non-Illuminated: Illuminated Number of Heads: 2 Size: 22mm Legend: I/O Legend/Background Color: White/Green, White/Red Head Type: Flush Button Action: Momentary Contact Rating: 10A @ 120VAC, 24VAC/DC Shape: Rectangular NEMA Rating: 1, 4X IP Rating: 20, 66 Head Material: Plastic Standards: UL, CSA

UPC 01701886881
UNSPSC 39121533
Material Plastic
Amperage 10
Specification  Detailed Specifications