Ge - P9DPLVRG01 - 22mm 10Amp 600VAC General Electric Illuminated Plastic Multi-Head Push Button, Green/Red

CAD$44.94

Product code: GECP9DPLVRG01

Manufacturer: Ge

Part Number: P9DPLVRG01

 Available from Manufacturer

Details

Description: Multi-Head Push Button, Number of Heads 2, Legend/Background Color White/Green, White/Red, Lamp Voltage Module Not Included, Type of Operator Flush, Legend I/O, Size 22mm, Action Momentary, Shape Rectangular, NEMA Rating 1, 4X, IP Rating 20, 66, Head Material Plastic, Standards UL, CSA, Includes I/O Marking Features -Action : Momentary -Size : 22mm -Includes : I/O Marking

UPC 01701886891
Color Green
UNSPSC 39121533
Amperage 10
Specification  Detailed Specifications