Ge - P9EPE01 - 1 Hole General Electric Base Mount Plastic Pushbutton Enclosure, Gray
Details
PRODUCT DETAILS • Size: 2.830 Inch Length x 2.100 Inch Width x 2.830 Inch Height GE Controls 1-Hole Pushbutton enclosure in gray color is made of plastic for durability. It is base mountable. Enclosure has mounting hole diameter of 22.5 mm. It measures 2.830 Inch x 2.100 Inch x 2.830 Inch. It is ideal for use with P9S and P9X plastic operators. Enclosure is UL listed, CSA/CE certified and NEMA rated.
UPC | 01701889001 |
---|---|
UNSPSC | 39121326 |
Material | Plastic |
Height | 2.83 INCH |
Width | 2.83 INCH | Specification | Detailed Specifications |