Ge - P9EPE02 - 2 Hole Plastic Pushbutton Enclosure, Gray

CAD$36.57

Product code: GECP9EPE02

Manufacturer: Ge

Part Number: P9EPE02

 Available from Manufacturer

Details

Pushbutton Enclosure, Number of Columns 2, Number of Holes 2, Hole Size 22.5, Height (In.) 4.33, Width (In.) 3.07, Depth (In.) 2.10, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Contact Block Depth (In.) 1.83, For Use With C-2000, Color Gray, Mounting Style Wall Mount, Material of Construction Plastic, Standards UL/CSA Features Color : Gray Number of Columns : 2 Item : Pushbutton Enclosure Number of Holes : 2 Standards : UL/CSA Hole Size : 22mm Mounting Style : Wall Mount NEMA Rating : 1, 3, 3R, 4, 4X, 12, 13 Depth : 2.10" Height : 4.33" Material : Plastic Width : 3.07" Conduit Size : No Conduit Entrance Holes Provided

UPC 01701889002
UNSPSC 39121326
Material Plastic
Height 4.33 INCH
Width 2.83 INCH
Specification  Detailed Specifications