Ge - P9EPE03 - 1 Row Vertical 3 Hole General Electric Plastic Nonmetallic Pushbutton Enclosure, Gray

CAD$47.02

Product code: GECP9EPE03

Manufacturer: Ge

Part Number: P9EPE03

 Available from Manufacturer

Details

Product Description Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Nonmetallic; Finish - Gray; NEMA - 4X; Hole Size - Miniature 22.5mm; Number of Holes - 3; Height - in - 5.51; Width - in - 2.83; Depth - in - 2.10; Mounting - Internal KOs; Hole Position - 1 Row Vertical; Entry - (4) KO 1/2"; Additional Information - Additional NEMA Rating: 3R, 12, 13. Material: Plastic; Manufacturer Series - C-2000™ Type: Pushbutton Enclosure Material: Nonmetallic Finish: Gray NEMA: 4X Hole Size: Miniature 22.5mm Number of Holes: 3 Height - in: 5.51 Width - in: 2.83 Depth - in: 2.10 Mounting: Internal KOs Hole Position: 1 Row Vertical Entry: (4) KO 1/2" Manufacturer Series: C-2000™

UPC 01701889003
UNSPSC 39121326
Material Plastic
Height 5.51 INCH
Width 2.83 INCH
Specification  Detailed Specifications