Ge - P9EPEG1 - 1 Hole General Electric Nonmetallic Pushbutton Enclosure, Grey/Yellow

CAD$31.35

Product code: GECP9EPEG1

Manufacturer: Ge

Part Number: P9EPEG1

 Available from Manufacturer

Details

Product Description Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Nonmetallic; Finish - Yellow; NEMA - 4X; Hole Size - Miniature 22.5mm; Number of Holes - 1; Height - in - 2.83; Width - in - 2.83; Depth - in - 2.10; Mounting - Internal KOs; Hole Position - 1 Row Vertical; Entry - 4 KO 1/2 in; Additional Information - Additional NEMA Rating: 3R, 12, 13. Material: Plastic; Manufacturer Series - C-2000

UPC 01701889000
UNSPSC 39121326
Material Plastic
Height 2.83 INCH
Width 2.83 INCH
Specification  Detailed Specifications