Ge - P9MER4RN - 22mm General Electric Non-Illuminated Push Button Operator, Red

CAD$80.47

Product code: GECP9MER4RN

Manufacturer: Ge

Part Number: P9MER4RN

 Available from Manufacturer

Details

Description: 22mm Nonilluminated and Illuminated Push-Button Operators • NEMA rated 1, 3, 3R, 4, 4X, 12, and 13 Type C-2000 Round shape. Contact blocks sold separately on this page. UL Listed and CSA Certified. Product content provided by supplier This listing is for each. Technical Specification Item Push Button Operator Size 22mm Action Momentary Type of Operator 40mm Dia. Mushroom Basic Material Metal Head Material Satin Chrome Bezel Satin Chrome Color Red Number of Operators 1 NEMA Rating 1, 3, 3R, 4, 4X, 12, 13 IP Rating 10 Standards UL, CSA Compliance & Restrictions Compliance and Restrictions None

UPC 01701884071
Color Red
UNSPSC 39122221
Specification  Detailed Specifications