Ge - P9MPNRS - 10Amp 600VAC GE Operator Pushbutton Extended, Red

CAD$17.77

Product code: GECP9MPNRS

Manufacturer: Ge

Part Number: P9MPNRS

 Available from Manufacturer

Details

Description: Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Extended standard pushbutton type. Round satin chrome operator style.

UPC 01701884011
Color Red
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications