Ge - P9MSMZ0N - Selector sw 3 Position knob type maint

CAD$30.31

Product code: GECP9MSMZ0N

Manufacturer: Ge

Part Number: P9MSMZ0N

 Available from Manufacturer

Details

Selector switch, knob, round; Size 22.5 mm; Operation type maintained; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Satin chrome bezel; Black knob; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701884200
UNSPSC 39122221
Specification  Detailed Specifications