Ge - P9PDNV0 - 2W 380V GE Distribution Power Supply Lamp Module Without Bulb

CAD$36.57

Product code: GECP9PDNV0

Manufacturer: Ge

Part Number: P9PDNV0

  In Stock in Gescan

Details

Lamp Module Without Bulb, Lamp Module Voltage 24/120/240VAC, Lamp Type Incandescent, Terminal Connection Screw Terminal, 22mm, Lamp Module Type Full Voltage, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, For Use With Mfr. No. C-2000 Features For Use With : Mfr. No. C-2000 Item : Lamp Module Without Bulb Material of Construction : Plastic Size : 22mm Type : Incandescent Lamp Type : Incandescent

UPC 01701887020
UNSPSC 39121544
Specification  Detailed Specifications