Ge - P9SSMD5N - 2 Position General Electric Selector Switch Knob, Black

CAD$34.49

Product code: GECP9SSMD5N

Manufacturer: Ge

Part Number: P9SSMD5N

 Available from Manufacturer

Details

Description: Selector switch, knob, square; Size 22.5 mm; Operation type maintained/momentary; 2 position(s); Throw left-right 90 deg; Cam code d; Polyamide/acetal body; Engineered plastic bezel; Black knob; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

UPC 01701886140
UNSPSC 39122221
Specification  Detailed Specifications