Ge - P9XLVD - 10Amp 600VAC General Electric Round Diffused Operator Pushbutton, Green

CAD$12.55

Product code: GECP9XLVD

Manufacturer: Ge

Part Number: P9XLVD

 Available from Manufacturer

Details

Heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Round engineered plastic operator style. Diffused lens type.

UPC 01701885792
Color Green
UNSPSC 39121534
Amperage 10
Specification  Detailed Specifications