Ge - P9XLVR - 10Amp 600VAC General Electric Round Operator Pushbutton LED Pilot Light, Green

CAD$12.55

Product code: GECP9XLVR

Manufacturer: Ge

Part Number: P9XLVR

 Available from Manufacturer

Details

Pilot Light Head, Green, For Use With Mfr. No. P9PLNVJV, Material Plastic, Lens Type Smooth, Size 22mm, NEMA Rating 4, 4X, 13, IP Rating 66, Standards UL, CSA, CE Features Size : 22mm Color : Green Item : Pilot Light Head NEMA Rating : 4, 4X, 13 Standards : UL, CSA, CE IP Rating : 66 Material : Plastic Lens Type : Smooth

UPC 01701885802
Color Green
UNSPSC 39121534
Amperage 10
Specification  Detailed Specifications