Ge - P9XMN2T - 3 Position 10Amp 28mm General Electric Momentary Plastic Joystick

CAD$177.68

Product code: gecP9XMN2T

Manufacturer: Ge

Part Number: P9XMN2T

 Available from Manufacturer

Details

Heavy-duty 22.5 mm watertight/oil-tight joystick. 10 A at 600 VAC, 2.5 A at 300 VDC. 3-position. Momentary all positions. Round engineered plastic operator. Nitride rubber boot.

UPC 01701885701
UNSPSC 39122221
Material Plastic
Amperage 10
Specification  Detailed Specifications