Ge - P9XPNGG - 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Yellow

CAD$17.77

Product code: GECP9XPNGG

Manufacturer: Ge

Part Number: P9XPNGG

 Available from Manufacturer

Details

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Yellow lens. Flush standard pushbutton type. Round engineered plastic operator style.

UPC 01701885003
Color Yellow
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications