Ge - P9XPNLG - 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Blue
Details
Description: GE PlasticPush Button Operator Type of Operator: Full Guard Button (Size: 22 mm , Action: Momentary). Model: P9XPNLG. More details: Push Button Operator, 22mm, Momentary, Type of Operator Full Guard Button, Basic Material Plastic, Head Material Polyamide/Acetal, Color Blue, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA
UPC | 01701885006 |
---|---|
Color | Blue |
UNSPSC | 39122221 |
Material | Plastic |
Amperage | 10 | Specification | Detailed Specifications |