Ge - P9XPNNG - 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Black

CAD$17.77

Product code: GECP9XPNNG

Manufacturer: Ge

Part Number: P9XPNNG

 Available from Manufacturer

Details

GE Controls P9XPNNG Non-Illuminated Pushbutton; Momentary, Flush Actuator, Engineered Plastic Bezel, Polyamide/Acetal Head, Black GE Controls Non-illuminated pushbutton in black color features engineered plastic bezel and polyamide/acetal head to provide enhanced durability. Full guard pushbutton has flush actuator and offers momentary action. Standard pushbutton is UL listed and CSA certified.

UPC 01701885000
Color Black
UNSPSC 39122221
Material Plastic
Amperage 10
Specification  Detailed Specifications